Zoro Homepage

Cass Vanity LED 24W 2400Lm 120V

  • Mfr # CSSV2404L30D1GD

  • Zoro # G004302305


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
24
Width
12
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSV2404L30D1GD
Zoro #
G004302305
UPC #
037949487630
Country of Origin
China

Dimensions

Height
5
Length
24
Width
12

Details

Item
Bath/Vanity Light
Voltage
120V
Number of Lights
1
Fixture Type
Bath/Vanity Light
Finish
Gold
Damp/Wet Rating
Damp
Watts
24
Power Source
Hardwired
Color Temperature
3000K
Bulb Type
Integrated LED
Lumens
2400

Description

Take a more eloquent approach to bathroom lighting with the Cass LED Vanity Light. This horizontal mounted fixture possesses a sleek exterior finish and strong steel base, making it perfect for a modern guest or master bathroom. Rethink your vanity lighting capabilities with this mounted bathroom light. / This Vanity is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Gold Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.