Zoro Homepage

Cass Vanity LED 38W 4000Lm 120V

  • Mfr # CSSV3604L30D1GD

  • Zoro # G104302304


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
36
Width
15
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSV3604L30D1GD
Zoro #
G104302304
UPC #
37949487661
Country of Origin
China

Dimensions

Height
5
Length
36
Width
15

Details

Item
Bath/Vanity Light
Voltage
120V
Number of Lights
1
Finish
Gold
Fixture Type
Bath/Vanity Light
Watts
38
Damp/Wet Rating
Damp
Lumens
4000
Color Temperature
3000K
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Take a more eloquent approach to bathroom lighting with the Cass LED Vanity Light. This horizontal mounted fixture possesses a sleek exterior finish and strong steel base, making it perfect for a modern guest or master bathroom. Rethink your vanity lighting capabilities with this mounted bathroom light. / This Vanity is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Gold Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.