Zoro Homepage

Celeste 24in LED Pendant Light, Black

  • Mfr # CLSP24LAJUDBK

  • Zoro # G515278731


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
23.63 in
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLSP24LAJUDBK
Zoro #
G515278731
UPC #
037949507710
Country of Origin
China

Dimensions

Width
23.63 in

Details

Color
Black
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Item
Pendant
Finish
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Lumens
780
Slope Ceiling Adaptable
Yes
Material
Steel, Acrylic
Rated Life
50,000 hrs.
Shape
Irregular
Socket Type
Integrated LED
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Orientation
Vertical
Assembly Required
Full Assembly
System Type
Hardwired

Description

The Celeste LED Pendant effortlessly merges contemporary flair with timeless elegance, making it the perfect choice to elevate your home lighting. With its distinctive irregular shape and polished steel construction, this pendant creates a striking focal point in any room, exuding both style and sophistication. Whether hung in the dining area or gracing your entryway, the Celeste LED Pendant brings a bold, modern touch to your space, illuminating it with beauty and warmth.


  • • Sleek steel construction
  • • Boasts a unique, irregular shape
  • • Adjustable height for versatile placement
  • • Suitable for sloped ceilings
  • • Perimeter illumination
  • • Includes 9 ft. adjustable cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.