Zoro Homepage

Celeste 24in LED Pendant Light, Light Antique Brass

  • Mfr # CLSP24LAJUDLB

  • Zoro # G715278722


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
23.63 in
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLSP24LAJUDLB
Zoro #
G715278722
UPC #
037949507734
Country of Origin
China

Dimensions

Width
23.63 in

Details

Color
Gold
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Item
Pendant
Finish
Light Antique Brass
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Steel, Acrylic
Slope Ceiling Adaptable
Yes
Lumens
780
Rated Life
50,000 hrs.
System Type
Hardwired
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Socket Type
Integrated LED
Shape
Irregular
Assembly Required
Full Assembly
Orientation
Vertical

Description

The Celeste LED Pendant effortlessly merges contemporary flair with timeless elegance, making it the perfect choice to elevate your home lighting. With its distinctive irregular shape and polished steel construction, this pendant creates a striking focal point in any room, exuding both style and sophistication. Whether hung in the dining area or gracing your entryway, the Celeste LED Pendant brings a bold, modern touch to your space, illuminating it with beauty and warmth.


  • • Sleek steel design
  • • Boasts a unique, irregular shape
  • • Adjustable height for versatile placement
  • • Suitable for sloped ceilings
  • • Perimeter illumination
  • • Includes 9 ft. adjustable cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.