Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celeste 32in LED Pendant Light, Satin Nickel

  • Mfr # CLSP32LAJUDSN

  • Zoro # G415278732


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
31.5 in
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLSP32LAJUDSN
Zoro #
G415278732
UPC #
037949507758
Country of Origin
China

Dimensions

Width
31.5 in

Details

Color
Silver
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Item
Pendant
Finish
Satin Nickel
Material
Steel, Acrylic
Dimmable
Yes
Rated Life
50,000 hrs.
Lumens
1060
Color Temperature
2700K/3000K/3500K/4000K/5000K
Slope Ceiling Adaptable
Yes
Shape
Irregular
System Type
Hardwired
Assembly Required
Full Assembly
Orientation
Vertical
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Socket Type
Integrated LED

Description

The Celeste LED Pendant effortlessly merges contemporary flair with timeless elegance, making it the perfect choice to elevate your home lighting. With its distinctive irregular shape and polished steel construction, this pendant creates a striking focal point in any room, exuding both style and sophistication. Whether hung in the dining area or gracing your entryway, the Celeste LED Pendant brings a bold, modern touch to your space, illuminating it with beauty and warmth.


  • • Sleek steel design
  • • Boasts a unique, irregular shape
  • • Adjustable height for versatile placement
  • • Suitable for sloped ceilings
  • • Perimeter illumination
  • • Includes 9 ft. adjustable cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.