Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celia 5in Outdoor LED Sconce, Black

  • Mfr # CELW0705LAJUDBK

  • Zoro # G214802503


product price: $122.00
/ea
Free Shipping & Returns

Key Features

Includes
1 x Outdoor
Voltage
120-277V
Width
5 in
Height
7 in
Lumens
2045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELW0705LAJUDBK
Zoro #
G214802503
UPC #
037949503613
Country of Origin
China

Dimensions

Width
5 in
Height
7 in

Details

Includes
1 x Outdoor
Voltage
120-277V
Lumens
2045
Finish
Black
Glass Color
Black
Housing Material
Aluminum, Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Dimmable
Yes
Rated Life
50,000 hrs.
Title 24
Yes
Shade Material
Acrylic
Shade Color
Frosted
Assembly Required
Partial Assembly
Orientation
Horizontal
Shape
Globe/Circle
System Type
Hardwire

Description

Brighten up your outdoor living with the Celia LED Outdoor Sconce. This contemporary outdoor wall sconce provides a welcoming glow, making it a perfect addition to enhance your patio or home design. Its unique globe circle design merges the transitional and modern style, giving your space a trendy feel. Built with aluminum and acrylic, this ceiling light offers durability for long-lasting use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.