Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celia 7in Outdoor LED Sconce, Black

  • Mfr # CELW1207LAJUDBK

  • Zoro # G714802515


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Includes
1 x Outdoor
Voltage
120-277V
Width
7 in
Height
12 in
Lumens
2390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELW1207LAJUDBK
Zoro #
G714802515
UPC #
037949503637
Country of Origin
China

Dimensions

Width
7 in
Height
12 in

Details

Includes
1 x Outdoor
Voltage
120-277V
Lumens
2390
Finish
Black
Glass Color
Black
Housing Material
Aluminum, Acrylic
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Rated Life
50,000 hrs.
Assembly Required
Partial Assembly
Shade Material
Acrylic
Shade Color
Frosted
Title 24
Yes
Orientation
Horizontal
System Type
Hardwire
Shape
Globe/Circle

Description

Brighten up your outdoor living with the Celia LED Outdoor Sconce. This contemporary outdoor wall sconce provides a welcoming glow, making it a perfect addition to enhance your patio or home design. Its unique globe circle design merges the transitional and modern style, giving your space a trendy feel. Built with aluminum and acrylic, this ceiling light offers durability for long-lasting use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.