Zoro Homepage

Celia 7in Outdoor LED Sconce, Textured Gray

  • Mfr # CELW1207LAJUDTG

  • Zoro # G814802507


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Includes
1 x Outdoor
Voltage
120-277V
Width
7 in
Height
12 in
Lumens
2390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELW1207LAJUDTG
Zoro #
G814802507
UPC #
037949503644
Country of Origin
China

Dimensions

Width
7 in
Height
12 in

Details

Includes
1 x Outdoor
Voltage
120-277V
Lumens
2390
Finish
Textured Grey
Glass Color
Silver
Housing Material
Aluminum, Acrylic
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Dimmable
Yes
Shape
Globe/Circle
Title 24
Yes
Assembly Required
Partial Assembly
Orientation
Horizontal
Shade Color
Frosted
Shade Material
Acrylic
System Type
Hardwire

Description

Brighten up your outdoor living with the Celia LED Outdoor Sconce. This contemporary outdoor wall sconce provides a welcoming glow, making it a perfect addition to enhance your patio or home design. Its unique globe circle design merges the transitional and modern style, giving your space a trendy feel. Built with aluminum and acrylic, this ceiling light offers durability for long-lasting use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.