Zoro Homepage

Celine Pendant, 30'', Satin Nickel Finish, Black/Silver Shade

  • Mfr # CLNP30MBSN-BKSL

  • Zoro # G813457777


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel, Black, White
Height
9
Length
30
Width
4.2
Lamp Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLNP30MBSN-BKSL
Zoro #
G813457777
UPC #
37949504689
Country of Origin
China

Dimensions

Height
9
Length
30
Width
4.2

Details

Color
Satin Nickel, Black, White
Lamp Type
Hardwired
Voltage
120V
Number of Lights
5
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Black, White
Series
Celine
Fixture Type
Pendant
Watts
60
Material
Steel/Fabric
Sloped Ceiling Compatible
Yes
Recessed Lighting Housing Type
Yes
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Bulb Type
Replaceable Bulb
Light Bulb Included
No

Description

The Celine Pendant is an epitome of elegance and sophistication, which adds a new dimension to your living space decor. It perfectly blends with the contemporary style of your home, making it an excellent choice as a Living Room Pendant or a Foyer Pendant Light. The Celine Pendant captures the essence of minimalist design while providing a unique touch of character to your space.


  • Replaceable bulb feature lets you control the light output
  • Perfect to illuminate your living room with grace and style
  • Its subtle grace turns your foyer into an inviting space
  • Modern touch enhances the aesthetic appeal of your interiors
  • Versatile style suits a variety of interior designs
  • Mounts as Pendant or Semi-Flush via included hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.