Shop AFX
See all product information
Create Account
Century, 12'' LED Wall Sconce, Polished Chrome
- Mfr # CES1112LAJUDPC
- Zoro # G223783787
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Acrylic
Width
5-1/2 in
Length
4 in
Light Fixture Shape
Rectangle/square
Color
Satin Nickel, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CES1112LAJUDPC
- Zoro #
- G223783787
- UPC #
- 37949512394
- Country of Origin
- Viet Nam
- Shade Material
- Acrylic
- Light Fixture Shape
- Rectangle/square
- Color
- Satin Nickel, White
- Body Material
- Steel, Acrylic
- Item
- Wall Sconce
- Housing Finish
- Satin Nickel
- Fixture Voltage
- 120V
- Shade Color
- White
- Shade Shape
- Globe
- Fixture Material
- Steel
- Canopy Shape
- Rectangular
Dimensions
- Width
- 5-1/2 in
- Length
- 4 in
- Height
- 10 in
Description
The Century 12'' LED Wall Sconce brings a touch of modern elegance to your home. Featuring a blend of steel and glass materials, this versatile sconce is perfect for illuminating your hallway or foyer. Its sleek design complements any contemporary space while offering customizable lighting with the 5-in-1 CCT feature.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.