
Century LED Sconce - Polished Chrome Finish - White Acrylic Shade (Discontinued)
- Mfr # CES111214LAJUDPC
- Zoro # G2106777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CES111214LAJUDPC
Zoro #
G2106777
UPC #
37949445746
Country of Origin
China
Dimensions
Height
12
Width
3
Details
Fixture Type
Wall Sconce
Finish
Polished Chrome
Item
Wall Sconce
Voltage
120V-277
Includes
Light Bulb
Damp/Wet Rating
ETL,FCC Damp
Watts
17
Bulb Type
LED
Description
This Century LED sconce is a highly decorative style fixture providing beauty and light to any room. An excellent alternative solution to incandescent or CFL fixture with long lasting and energy saving LED technology. Ideal use for general lighting in indoor residential, commercial, and hospitality applications.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.