
Chicago - 17in LED Vanity Light - 20W - Polished Chrome
Mfr # CHIV1703LAJUDPC
Zoro # G622652967
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Color
Silver, Chrome
Voltage
120-277V
Shade Material
Acrylic
System Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHIV1703LAJUDPC
Zoro #
G622652967
UPC #
037949511977
Country of Origin
China
Dimensions
Width
17 in
Height
3 in
Depth
3 in
Details
Item
Vanity Light
Color
Silver, Chrome
Voltage
120-277V
Shade Material
Acrylic
System Type
Hardwired
Color Temp.
2700K/3000K/3500K/4000K/5000K
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Diffuser
Yes
Rated Life
50,000 hrs.
Orientation
Vertical
Damp/Wet Rating
Damp
Lumens
650
Housing Material
Steel
Dimmable
Yes
Description
The Chicago LED Vanity Light is where elegance meets everyday function. Crafted from sleek steel, it brings a refined glow to modern bathrooms and dressing rooms alike. Its integrated LED delivers bright, energy efficient light that flatters every detail, while the clean, minimalist lines effortlessly blend with your decor. Elevate your space with the perfect balance of sophistication and practical illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.