Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chicago - 24in LED Vanity Light - 30W - Black

  • Mfr # CHIV2403LAJUDBK

  • Zoro # G322652922


product price: $260.99
/ea
Free Shipping & Returns

Key Features

System Type
Hardwired
Rated Life
50,000 hrs.
Width
24 in
Shade Material
Acrylic
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHIV2403LAJUDBK
Zoro #
G322652922
UPC #
037949509653
Country of Origin
China

Dimensions

Width
24 in
Height
3 in
Depth
3 in

Details

System Type
Hardwired
Rated Life
50,000 hrs.
Shade Material
Acrylic
Lamp Type
Integrated LED
Color Temp.
2700K/3000K/3500K/4000K/5000K
Item
Vanity Light
Voltage
120-277V
Color
Black
Orientation
Vertical
Diffuser
Yes
Lumens
900
Housing Material
Steel
Dimmable
Yes
Damp/Wet Rating
Damp

Description

The Chicago LED Vanity Light is where elegance meets everyday function. Crafted from sleek steel, it brings a refined glow to modern bathrooms and dressing rooms alike. Its integrated LED delivers bright, energy efficient light that flatters every detail, while the clean, minimalist lines effortlessly blend with your decor. Elevate your space with the perfect balance of sophistication and practical illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.