Zoro Homepage

Chicago - 24in LED Vanity Light - 30W - Light Antique Brass

  • Mfr # CHIV2403LAJUDLB

  • Zoro # G022653014


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
System Type
Hardwired
Shade Material
Acrylic
Voltage
120-277V
Housing Finish
Light Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHIV2403LAJUDLB
Zoro #
G022653014
UPC #
037949509677
Country of Origin
China

Dimensions

Depth
3 in
Height
3 in
Width
24 in

Details

System Type
Hardwired
Item
Vanity Light
Shade Material
Acrylic
Voltage
120-277V
Housing Finish
Light Antique Brass
Color
Brown, Brass
Lamp Type
Integrated LED
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lumens
900
Housing Material
Steel
Diffuser
Yes
Rated Life
50,000 hrs.
Damp/Wet Rating
Damp
Dimmable
Yes
Orientation
Vertical

Description

The Chicago LED Vanity Light is where elegance meets everyday function. Crafted from sleek steel, it brings a refined glow to modern bathrooms and dressing rooms alike. Its integrated LED delivers bright, energy efficient light that flatters every detail, while the clean, minimalist lines effortlessly blend with your decor. Elevate your space with the perfect balance of sophistication and practical illumination.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.