
Chicago - 24in LED Vanity Light - 30W - Polished Chrome
Mfr # CHIV2403LAJUDPC
Zoro # G122652955
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Color Temp.
2700K/3000K/3500K/4000K/5000K
Shade Material
Acrylic
Voltage
120-277V
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHIV2403LAJUDPC
Zoro #
G122652955
UPC #
037949511984
Country of Origin
China
Dimensions
Height
3 in
Width
24 in
Depth
3 in
Details
Color Temp.
2700K/3000K/3500K/4000K/5000K
Shade Material
Acrylic
Voltage
120-277V
Lamp Type
Integrated LED
Housing Finish
Polished Chrome
Item
Vanity Light
Orientation
Vertical
System Type
Hardwired
Dimmable
Yes
Lumens
900
Damp/Wet Rating
Damp
Housing Material
Steel
Rated Life
50,000 hrs.
Diffuser
Yes
Description
The Chicago LED Vanity Light is where elegance meets everyday function. Crafted from sleek steel, it brings a refined glow to modern bathrooms and dressing rooms alike. Its integrated LED delivers bright, energy efficient light that flatters every detail, while the clean, minimalist lines effortlessly blend with your decor. Elevate your space with the perfect balance of sophistication and practical illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.