Zoro Homepage

Cirrus 14in. Flush Mount 5CCT, 120-277V, White

  • Mfr # C2F14L5AJUDWH

  • Zoro # G416283148


product price: $74.00
/ea

Key Features

Fixture Housing Color
White
Width
14.0 in
Fixture Type
Hardwired
Finish
White
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2F14L5AJUDWH
Zoro #
G416283148
UPC #
037949505204
Country of Origin
China

Dimensions

Width
14.0 in
Height
4.33 in
Size
14 in

Details

Fixture Housing Color
White
Fixture Type
Hardwired
Finish
White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
2700/1360
Rated Life
50,000 hrs.
Fixture Shape
Drum
Lamp Type
Integrated LED
Voltage
120-277V
Bulb Included
Integrated
Watts
17/34 W
Material
Steel, Acrylic
Hanging Type
Flush

Description

The Cirrus LED Flush Mount seamlessly blends into any living room or dining room, offering modern elegance with its sleek drum shape. Its dimmable integrated LED lighting provides a warm and welcoming ambiance, allowing you to adjust the brightness to suit your mood or setting. This makes it a perfect addition for those looking to update their transitional space with both style and flexibility.


  • Integrated LED for energy efficiency
  • Flush mount design for easy installation
  • Sleek Modern Design: The Cirrus features a clean white acrylic diffuser and a contemporary finish, making it a stylish and versatile choice for any space, from living rooms to hallways and bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.