Zoro Homepage

Cirrus 19in. LED Flush Mount, 120-277V, 34W, 5 CCT, White, BB

  • Mfr # C2F19L5AJUDWH-BB

  • Zoro # G416283087


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Finish
White
Lumens
2900
Bulb Included
Integrated
Size
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2F19L5AJUDWH-BB
Zoro #
G416283087
UPC #
037949506881
Country of Origin
China

Dimensions

Size
19 in
Height
3.34 in
Width
19.0 in

Details

Lamp Type
Integrated LED
Finish
White
Lumens
2900
Bulb Included
Integrated
Voltage
120-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Housing Color
White
Fixture Type
Hardwired
Rated Life
50,000 hrs.
Fixture Shape
Drum
Watts
34 W
Material
Steel, Acrylic
Hanging Type
Flush

Description

The Cirrus 19 LED Flush Mount combines sleek, modern design with advanced functionality, making it the perfect addition to any contemporary space. With a white acrylic diffuser, it provides soft, even light, enhancing the ambiance of your home or office. The fixture offers versatile color temperature options 2700K-5000K, allowing you to tailor the lighting to suit your mood or task. Featuring an integrated 34W LED that delivers 2200 lumens, the Cirrus is both energy-efficient and bright. Its dimming capabilities and sleek white finish make it an ideal choice for hallways, living rooms, or bedrooms.


  • Customizable Lighting: With adjustable color temperature (2700K–5000K) and dimming capabilities, the Cirrus LED Flush Mount allows you to create the perfect lighting atmosphere for any occasion.
  • Energy Efficient: Equipped with a 34W integrated LED, this fixture provides 2200 lumens of bright, even light while offering significant energy savings and long-lasting performance.
  • Sleek Modern Design: The Cirrus features a clean white acrylic diffuser and a contemporary finish, making it a stylish and versatile choice for any space, from living rooms to hallways and bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.