Zoro Homepage
This item is Discontinued.
Afx Clara - Flush Mount CLAF1418LAJD1SNGY

Clara - Flush Mount (Discontinued)

  • Mfr # CLAF1418LAJD1SNGY
  • Zoro # G1242737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLAF1418LAJD1SNGY
Zoro #
G1242737
UPC #
37949465737
Country of Origin
China

Dimensions

Height
3.75"
Width
13.78"
Length
16"

Details

Item
Clara - Flush Mount
Voltage
12V
Watts
20
Lamp Type
Led
Type
Flush Mount
Material
Acrylic
Finish
Steel

Description

Clara - Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.