Zoro Homepage

Cleo 3 Light Round Pendant - White

  • Mfr # CLEP13WHRND3

  • Zoro # G004302329


product price: $798.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
13.75
Length
31
Width
33.5
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEP13WHRND3
Zoro #
G004302329
UPC #
37949484592
Country of Origin
China

Dimensions

Height
13.75
Length
31
Width
33.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Sphere
Item
Pendant
Finish
White
Includes
Light Bulb
Fixture Type
Pendant
Watts
60
Power Source
Hardwired
Bulb Type
Medium Base
Damp/Wet Rating
cETL Damp
Slope Ceiling Adaptable
No

Description

Brighten up the look and feel of your kitchen or dining room space with the AFX Cleo 3 Light Round Pendant. This stylish pendant light is built with a white glass frame and beautiful shade, perfect for a modern design scheme. Use this hardwired light to refresh your indoor lighting scheme. / / White Glass Frame Pendant Light / White Glass Shade / Hardwire system installation only /

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.