
Cleo 8in Med Base Pendant - 60 - White
Mfr # CLEP08WH
Zoro # G922652889
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Height
13.75 in
Shade Material
Glass
Lamp Type
Replaceable Bulb
Width
8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLEP08WH
Zoro #
G922652889
UPC #
037949511724
Country of Origin
China
Dimensions
Height
13.75 in
Width
8 in
Depth
8 in
Details
Shade Material
Glass
Lamp Type
Replaceable Bulb
Color
White
Item
Pendant
Voltage
120V
System Type
Hardwired
Damp/Wet Rating
Damp
Material
Steel
Diffuser
No
Description
The Cleo Pendant blends sleek modernity with timeless elegance. Crafted from durable steel and crowned with a graceful acrylic shade, it gently illuminates your living or dining space with a warm, inviting glow. Its minimalist flush hanging design ensures effortless harmony with any decor, creating an atmosphere that feels both sophisticated and welcoming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.