Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloud 50" LED Linear Flush Mount - 4100 Lumens

  • Mfr # LCL4100LAJD1

  • Zoro # G805831363


product price: $262.00
/ea
Free Shipping & Returns

Key Features

Length
49.75
Width
12
Voltage
120V
Height
3.25
Lumens
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCL4100LAJD1
Zoro #
G805831363
UPC #
037949484325
Country of Origin
China

Dimensions

Length
49.75
Width
12
Height
3.25

Details

Voltage
120V
Lumens
2800
Watts
52
Finish
White
Item
Flush Mount
Lamp Included
Yes
Fixture Type
Flush Mount
Housing Material
20% Steel 80% Acrylic
Color Temperature
3000K/4000K
Includes
Light Bulb
Power Source
Hardwired
Shade Type
Rectangular
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED

Description

The AFX 50” LED Linear Flush Mount (4100 Lumens) is a narrow profile LED cloud with a white metal frame. The white acrylic diffuser disperses light evenly while the simple design ensures compatibility with any style of decor. Put this light in your dining area, kitchen, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.