Zoro Homepage

Cloud 50" LED Linear Flush Mount - 5000 Lumens

  • Mfr # LCL5000LAJD1

  • Zoro # G705831432


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Length
49.75
Width
12
Voltage
120V
Height
3.25
Lumens
3500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCL5000LAJD1
Zoro #
G705831432
UPC #
037949484332
Country of Origin
China

Dimensions

Length
49.75
Width
12
Height
3.25

Details

Voltage
120V
Lumens
3500
Watts
60
Finish
White
Item
Flush Mount
Color Temperature
3000K/4000K
Fixture Type
Flush Mount
Includes
Light Bulb
Housing Material
20% Steel 80% Acrylic
Lamp Included
Yes
Damp/Wet Rating
cETLus Damp
Shade Type
Rectangular
Power Source
Hardwired
Bulb Type
Integrated LED

Description

The AFX 50” LED Linear Flush Mount (5000 Lumens) is a narrow profile LED cloud with a white metal frame. The white acrylic diffuser disperses light evenly while the simple design ensures compatibility with any style of decor. Put this light in your dining area, kitchen, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.