
Cole - 24" LED Pendant - Gold Finish - Gold Shade
Mfr # COLP24L30D1GD
Zoro # G3257988
product price: $323.00
/ea
Free Shipping & Returns
Key Features
Length
24
Voltage
120V
Number of Lights
3
Shade Type
Geometric
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COLP24L30D1GD
Zoro #
G3257988
UPC #
037949479116
Country of Origin
China
Dimensions
Height
24
Length
24
Width
6.5
Cord Length
48"
Details
Voltage
120V
Number of Lights
3
Shade Type
Geometric
Item
Pendant
Finish
Gold
Color Temperature
3000K
Watts
36
Fixture Type
Pendant
Includes
Light Bulb
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Lumens
4200
Power Source
Hardwired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.