Cole LED Wall Sconce - Black
- Mfr # COLS0518L30D1BK
- Zoro # G200460533
product price:Â
$
97.00
/ea
Key Features
Fixture Type
Wall Sconce
Height
18
Width
1.6
Finish
Black
Length
2.41
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLS0518L30D1BK
- Zoro #
- G200460533
- UPC #
- 37949483311
- Country of Origin
- China
Dimensions
- Height
- 18
- Width
- 1.6
- Length
- 2.41
Details
- Fixture Type
- Wall Sconce
- Finish
- Black
- Item
- Wall Sconce
- Voltage
- 120V
- Includes
- Light Bulb
- Damp/Wet Rating
- cETL Dry
- Watts
- 19
- Bulb Type
- Integrated LED
- Lumens
- 1550
- Shade Type
- Geometric
- Power Source
- Hardwired
Description
The Cole LED wall sconce combines sleek aluminum and acrylic with a modern design, perfect for your hallway or foyer. Its rectangular shape and integrated LED offer a stylish accent that complements any decor. Ideal for brightening up your living space, office, or bathroom with its warm, inviting glow.
- Integrated LED for energy efficiency
- Aluminum and acrylic construction
- Rectangular design enhances modern decor
- Ideal for hallway, foyer, and office
- Dimmable for customizable lighting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.