
Colette 12in LED Pendant - Black
Mfr # COEP12LAJUDBK
Zoro # G822652934
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly
Power Source
Hardwired
Voltage
120 to 277 V
Lumens
640
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COEP12LAJUDBK
Zoro #
G822652934
UPC #
037949514022
Country of Origin
Viet Nam
Dimensions
Width
12 in
Height
69 in
Length
11.95 in
Details
Assembly
Partial Assembly
Color
Black
Power Source
Hardwired
Voltage
120 to 277 V
Lumens
640
Damp/Wet Rating
Damp
Style
Transitional, Modern, Contemporary
Bulb Technology
Integrated LED
Standards
cETLus Listed
Item
Pendant
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Watts
64 W
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Material
Steel, Glass
Dimmable
Yes
Description
Enhance your living spaces with the elegant Colette pendant, crafted from sturdy steel and sleek glass. This modern fixture beautifully complements transitional and contemporary settings, making it a perfect addition to areas like the living room or dining room. Its integrated LED offers efficient lighting, creating an inviting ambiance for gatherings or relaxation.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.