Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colette 12in LED Pendant - Polished Chrome

  • Mfr # COEP12LAJUDPC

  • Zoro # G222652947


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwired
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Length
11.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COEP12LAJUDPC
Zoro #
G222652947
UPC #
037949514046
Country of Origin
Viet Nam

Dimensions

Width
12 in
Length
11.95 in
Height
69 in

Details

Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwired
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Material
Steel, Glass
Bulb Technology
Integrated LED
Housing Finish
Polished Chrome
Style
Transitional, Modern, Contemporary
Voltage
120 to 277 V
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Pendant
Watts
64 W
CRI
90
Lumens
640
Standards
cETLus Listed
Assembly
Partial Assembly

Description

Enhance your living spaces with the elegant Colette pendant, crafted from sturdy steel and sleek glass. This modern fixture beautifully complements transitional and contemporary settings, making it a perfect addition to areas like the living room or dining room. Its integrated LED offers efficient lighting, creating an inviting ambiance for gatherings or relaxation.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.