Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colette 17in LED Sconce - Black

  • Mfr # COES1017LAJUDBK

  • Zoro # G122652917


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwired
Damp/Wet Rating
Damp
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Lumens
640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COES1017LAJUDBK
Zoro #
G122652917
UPC #
037949514053
Country of Origin
Viet Nam

Dimensions

Width
10 in
Height
17 in
Length
10 in

Details

Color
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwired
Damp/Wet Rating
Damp
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Lumens
640
Style
Transitional, Modern, Contemporary
Assembly
Partial Assembly
Dimmable
Yes
Item
Wall Sconce
Housing Material
Steel, Glass
Standards
cETLus Listed
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
CRI
90
Watts
64 W
Fixture Voltage
120 to 277 V
Bulb Technology
Integrated LED

Description

Elevate your living space with the Colette LED wall sconce, a perfect blend of modern and transitional design. Crafted from steel and glass, this contemporary fixture adds a touch of elegance to any hallway or living room. The integrated LED provides efficient lighting, making it not only a stylish choice but also an energy-efficient one for your home.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.