Zoro Homepage

Colette 17in LED Sconce - Light Antique Brass

  • Mfr # COES1017LAJUDLB

  • Zoro # G822652958


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Housing Material
Steel, Glass
Color
Light Antique Brass
Width
10 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COES1017LAJUDLB
Zoro #
G822652958
UPC #
037949514060
Country of Origin
Viet Nam

Dimensions

Width
10 in
Height
17 in
Length
10 in

Details

Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Item
Wall Sconce
Housing Material
Steel, Glass
Color
Light Antique Brass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Damp
Bulb Technology
Integrated LED
Dimmable
Yes
Standards
cETLus Listed
Style
Transitional, Modern, Contemporary
CRI
90
Assembly
Partial Assembly
Watts
64 W
Lumens
640
Fixture Voltage
120 to 277 V
Power Source
Hardwired
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom

Description

Elevate your living space with the Colette LED wall sconce, a perfect blend of modern and transitional design. Crafted from steel and glass, this contemporary fixture adds a touch of elegance to any hallway or living room. The integrated LED provides efficient lighting, making it not only a stylish choice but also an energy-efficient one for your home.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.