Zoro Homepage
This item is Discontinued.
Afx Colton LED Outdoor Sconce, Lamp Type: Led CLTW060410L30D2BK

Colton LED Outdoor Sconce, Lamp Type: Led (Discontinued)

  • Mfr # CLTW060410L30D2BK
  • Zoro # G1242764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTW060410L30D2BK
Zoro #
G1242764
UPC #
037949437062
Country of Origin
China

Dimensions

Width
6.4"
Height
4.3"
Length
2.6"

Details

Item
Colton LED Outdoor Sconce
Voltage
12-277V
Watts
100 W
Finish
Black
Material
glass
Type
Wall Sconce
Lamp Type
Led
Fixture Housing Material
Steel
Number of LEDs
1
Light Fixture Shape
Irregular
Material Percentage
80% Steel, 20% Acrylic
Orientation
Horizontal

Description

Enhance your patio or terrace with the stylish Colton LED wall sconce. This outdoor sconce features a sleek steel design and integrated LED technology, providing efficient and long-lasting illumination. Perfect for creating a warm and inviting ambiance in your favorite outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.