Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colton LED Outdoor Sconce, Watts: 12

  • Mfr # CLTW060410L30D2WH

  • Zoro # G1242667


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Voltage
12-277V
Width
6.4"
Height
4.3"
Length
2.6"
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTW060410L30D2WH
Zoro #
G1242667
UPC #
037949437055
Country of Origin
China

Dimensions

Width
6.4"
Height
4.3"
Length
2.6"

Details

Item
Colton LED Outdoor Sconce
Voltage
12-277V
Watts
100 W
Finish
White
Material
glass
Lamp Type
Led
Type
Wall Sconce
Number of LEDs
1
Fixture Housing Material
Steel
Orientation
Horizontal
System Type
Hardwired
Light Fixture Shape
Irregular
Material Percentage
80% Steel, 20% Acrylic

Description

Enhance your patio or terrace with the stylish Colton LED wall sconce. This outdoor sconce features a sleek steel design and integrated LED technology, providing efficient and long-lasting illumination. Perfect for creating a warm and inviting ambiance in your favorite outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.