
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMNS070708L30D2WH
Zoro #
G1242685
UPC #
037949464549
Country of Origin
China
Dimensions
Length
2"
Height
7
Width
2.6
Details
Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
White
Type
Wall Sconce
Voltage
120V-277
Watts
13
Number of Lights
1
Material
Steel
Includes
Light Bulb
Color Temperature
3000K
Bulb Type
LED
Color Designation
ETL,FCC Damp
Material Percentage
80% Steel, 20% Acrylic
Light Fixture Shape
Rectangle/square
Orientation
Horizontal
Description
Enhance your space with the Commons LED wall sconce, a perfect blend of modern design and functionality. This sleek rectangular steel sconce provides excellent LED lighting, making it an ideal home décor accent for any room. Its simple yet stylish horizontal design can complement a variety of interior styles, adding a touch of elegance to your living space.
- Sleek rectangular steel design
- Provides excellent LED lighting
- Ideal home décor accent
- Dimmable 0-10V for ambiance control
- Horizontal orientation for modern look
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.