This item is Discontinued.

Afx Concord LED Outdoor Sconce, Watts: 12 CNCW100510L30D2BK

This item is Discontinued.

Afx

Concord LED Outdoor Sconce, Watts: 12 (Discontinued)

Mfr # CNCW100510L30D2BK
Zoro # G1242703
UPC # 037949437000
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNCW100510L30D2BK
Zoro #
G1242703
UPC #
037949437000
Country of Origin
China

Dimensions

Width
1.5"
Height
4.5"
Length
4"

Details

Item
Concord LED Outdoor Sconce
Voltage
12-277V
Watts
12
Finish
Steel
Type
Wall Sconce
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Material
glass

Description

Concord LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.