Connie - LED Recessed Flush Mount - White
- Mfr # CNEF04LAJD1WH
- Zoro # G922985277
product price:Â
$
17.89
/ea
Key Features
Color
White
Housing Material
Steel, Acrylic
Finish
White
Shade Depth
2.8 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNEF04LAJD1WH
- Zoro #
- G922985277
- UPC #
- 037949511465
- Country of Origin
- Viet Nam
Dimensions
- Shade Depth
- 2.8 in
- Width
- 4 in
- Shade Width
- 2.8 in
- Height
- 0.19 in
- Shade Height
- N/A in
Details
- Item
- Flush Mount
- Color
- White
- Housing Material
- Steel, Acrylic
- Finish
- White
- Dimmable / Non-Dimmable
- Dimmable
- Wattage Equivalency
- 85 W
- Light Fixture Shape
- Flush Mount
- Lumens
- 850 lm
- System Type
- Hardwired
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Series
- Connie
- Voltage
- 120V
- Shade Color
- White
- Lamp Type
- Integrated LED
- Shade Material
- Acrylic
- Hanging Type
- Flush
- Fixture Material
- Steel
Description
Elevate your home with the Connie LED Recessed Flush Mount, an elegant fusion of steel and acrylic that effortlessly complements any transitional or modern decor. Ideal for spaces like the hallway or foyer, this fixture provides a sleek, recessed lighting look without the need for housings. Its integrated LED feature adds energy efficiency while the 5-in-1 CCT offers versatile lighting options.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.