Zoro Homepage

Connor Recessed Light Trim, 10 Pack, Satin Nickel

  • Mfr # CNR-TM-SN-10

  • Zoro # G814678683


product price: $20.00
/ea

Key Features

Width
4.9 in
Color
Nickel
Height
4.9 in
Includes
1 x Decorative Trim
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNR-TM-SN-10
Zoro #
G814678683
UPC #
037949507444
Country of Origin
Viet Nam

Dimensions

Width
4.9 in
Height
4.9 in

Details

Item
Decorative Trim
Color
Nickel
Includes
1 x Decorative Trim
Material
Steel

Description

Introducing the Connor Collection Decorative Trim, an ideal addition to any modern or contemporary setting. Its structural integrity, supplemented by its steel construction, brings an understated elegance to your space. Perfect for enhancing your hallway, foyer, living room, dining room, kitchen, bedroom, office, or bathroom, this trim is a stylish solution to transitioning between wall and ceiling. You'll appreciate the high-quality design of this Connor Decorative Trim, as its solid steel construction ensures longevity and durability, just what you need in any home.


  • •10 trims per pack
  • •Part of the Connor Collection, known for its modern aesthetics
  • •Crafted from durable steel, ensuring a long-lasting product
  • •Ideal for use in various rooms such as the hallway, foyer, or living room
  • •Equally suited for enhancing your dining room, kitchen, bedroom, office, or bathroom
  • •Brings a contemporary touch to any space it is placed in
  • •Designed to perfectly transition between wall and ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.