Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core 6 Light LED Fixed Rail, Nickel

  • Mfr # CRRF6450L30SN

  • Zoro # G003528553


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
3000K
Rated Life
50,000 hr
Series
Core
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRRF6450L30SN
Zoro #
G003528553
UPC #
037949471592
Country of Origin
Viet Nam

Dimensions

Overall Width
5 1/4 in
Nominal Track Length
4 1/2 ft
Overall Length
55 1/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
7 1/2 in

Details

Lighting Technology
LED
Color Temperature
3000K
Rated Life
50,000 hr
Series
Core
Standards
cETLus Listed
Color Rendering Index
90
Item
Core 6 Light LED Fixed Rail
Includes
Fixed Track With Heads
Voltage
120V AC
Light Output
2,600 lm, 4,000 lm
Fixture Adjustability
Fixed
Head Housing Color
Satin Nickel
Track Housing Finish
Satin Nickel
Maximum Wattage
40 W
Track Housing Material
Steel
Includes Bulb
Yes
Includes Lamp
Yes
Environmental Rating
Damp Location Rated
Number of Heads
6
Diffuser Material
Acrylic
Head Shape
Cylinder
For Bulb Type
Integrated LED
Diffuser Finish
Frosted
Shade Finish
Satin Nickel
Shade Material
Steel
Compliance Type
CA Title 24, JA8
Lighting Certification
ENERGY STAR

Description

LED Fixed Rail, Series Core, Overall Length 55 1/8 in, Track Housing Finish Satin Nickel, Diffuser Finish Frosted, Light Output 2,600 lm, 4,000 lm, Maximum Wattage 40 W, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Compliance Type CA Title 24, JA8, Diffuser Material Acrylic, Environmental Rating Damp Location Rated, Fixture Adjustability Fixed, Fixture Shape Linear, For Bulb Type Integrated LED, Head Housing Color Satin Nickel, Head Shape Cylinder

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.