This item is Discontinued.

Afx Cortez 18" LED Semi-Flush - Satin Nickel Metal - White/White Shade CZF1824LAJUDSN-WHWH

Cortez 18" LED Semi-Flush - Satin Nickel Metal - White/White Shade (Discontinued)

  • Mfr # CZF1824LAJUDSN-WHWH
  • Zoro # G804985647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CZF1824LAJUDSN-WHWH
Zoro #
G804985647
UPC #
037949486022
Country of Origin
China

Dimensions

Diameter
18 in

Details

Fixture Series
Cortez
Item
Semi-Flush
Finish
Satin Nickel
Glass Color
Satin Nickel
Bulb Type
Integrated LED

Description

Boasting a modern and unique design, the AFX Cortex LED Light is the statement piece you need to complete your entryway, kitchen, or dining room. This light fixture features dual shades - a sheer organza fabric outer shade and a white linen inner shade - and a white acrylic bottom diffuser that disperses light evenly and effectively. The Cortex LED is available in either a pendant or semi-flush fixture and is available in three sizes, two finishes, and two shade color options. | 3-in-1 CCT,cETLus,Dimmable | Modern LED semi-flush mount with dual shades. | Sheer organza fabric outer shade. White linen inner shade. White acrylic bottom diffuser. | Available in three sizes, two finishes and two shade color options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.