Crain 24in LED Outdoor Sconce, Textured Grey

  • Mfr # CRNW0624LAJUDTG

  • Zoro # G915271226


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
6 in
Height
5.5 in
Finish
Textured Grey
Glass Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRNW0624LAJUDTG
Zoro #
G915271226
UPC #
037949507802
Country of Origin
China

Dimensions

Width
6 in
Height
5.5 in

Details

Item
Outdoor
Voltage
120-277V
Lumens
1800
Finish
Textured Grey
Glass Color
Gray
Rated Life
50,000 hrs.
Socket Type
Integrated LED
Lamp Type
Integrated LED
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
System Type
Hardwired
Assembly Required
Full Assembly
Shape
Rectangle/square
Shade Color
White
Orientation
Vertical
Shade Material
Acrylic diffuser
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Material
Aluminum, Acrylic diffuser

Description

Elevate your outdoor space with the Crain LED Outdoor Sconce, crafted to infuse contemporary style into your terrace or patio. Boasting a sleek aluminum frame, this lighting fixture combines both functionality and visual appeal, effortlessly complementing modern and transitional settings. Illuminate your outdoors with sophistication and efficiency, while adding a touch of elegance to your exterior design.


  • • Wet rated for outdoor use
  • • Sleek aluminum construction
  • • Contemporary design complements terraces
  • • Built-in LED with 1800-lumens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.