This item is Discontinued.

Afx Curve 48'' LED Overbed Wall Light - Satin Nickel CURB48L30ENSN

This item is Discontinued.

Afx

Curve 48'' LED Overbed Wall Light - Satin Nickel (Discontinued)

Mfr # CURB48L30ENSN
Zoro # G105831445
UPC # 37949485278
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CURB48L30ENSN
Zoro #
G105831445
UPC #
37949485278
Country of Origin
China

Dimensions

Height
5
Width
8.11
Length
48

Details

Fixture Type
Wall Light
Finish
Satin Nickel
Item
Wall Light
Lamp Included
Yes
Housing Material
20% Steel 80% Acrylic
Voltage
120V
Includes
Light Bulb
Lumens
4380
Bulb Type
Integrated LED
Watts
65
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Shade Type
Elongated Pill
Body Material
Steel
Light Fixture Shape
Irregular
Backplate/Canopy Shape
Rectangular

Description

Add a touch of light to your master or guest bedroom with the AFX 48” LED Overbed Wall Light in Satin Nickel. This overbed light is ADA compliant and boasts a simplistic design that complements many styles of decor. The light fixture is not dimmable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.