Dakota 5in. LED Outdoor Sconce, 120-277V, 12W, 5 CCT, Bronze

  • Mfr # DKTW0504LAJUDBZ

  • Zoro # G616279323


product price:  $96.00
/ea
Free Shipping & Returns

Key Features

Watts
12 W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
540
Material
Aluminum, Acrylic
Fixture Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DKTW0504LAJUDBZ
Zoro #
G616279323
UPC #
37949508038
Country of Origin
China

Dimensions

Fixture Width
5 in
Fixture Height
4.13 in
Depth
2.5 in
Size
5 in

Details

Watts
12 W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
540
Material
Aluminum, Acrylic
Housing Finish
Bronze
Fixture Housing Color
Bronze
Fixture Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Fixture Voltage
120-277V
Shade Color/Finish
White
System Type
Hardwired
Light Fixture Shape
Rectangle/square
Light Bulb Included
Integrated

Description

Illuminate your patio or entrance with the Dakota LED outdoor sconce. This minimalistic square outdoor sconce fits seamlessly into transitional home designs, providing a modern touch with its sleek aluminum and acrylic build. Perfect for creating a welcoming ambiance, it's an ideal addition to your home's exterior lighting.


  • Built-in LED light for efficient illumination
  • Wet location rated for outdoor use
  • Minimalistic square design enhances decor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.