Zoro Homepage

Dana 3-Light Linear Pendant, 60W, Black

  • Mfr # DNAP10MBBKLNR3

  • Zoro # G516283079


product price: $678.00
/ea
Free Shipping & Returns

Key Features

Material
Steel, Glass
Height
15.5 in
Voltage
120V
Width
9.88 in
Finish
Deep Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNAP10MBBKLNR3
Zoro #
G516283079
UPC #
37949508601
Country of Origin
China

Dimensions

Height
15.5 in
Width
9.88 in
Canopy Depth
5 in

Details

Material
Steel, Glass
Voltage
120V
Finish
Deep Smoke
Lamp Type
Incandescent
Watts
60 W
Color
Black
Light Fixture Shape
Cylinder
System Type
Hardwired

Description

Elevate your space with the Dana 3-Light Pendant, a perfect blend of industrial charm and transitional elegance. Featuring a sleek cylindrical design with clear, smoky black glass shades, this pendant adds a bold, sophisticated touch to any room-whether it's a bedroom, office, or living room. The striking black finish and modern industrial look create a captivating focal point, while the soft, diffused lighting enhances the atmosphere, making it both functional and visually stunning. Ideal for those seeking a blend of style and warmth, the Dana pendant is a versatile choice for any dcor.


  • Features a glass shade for a soft glow
  • 3- Light Design
  • Compatible with sloped ceilings
  • Light bulb not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.