Zoro Homepage

Dana Pendant, 10 in., Black Finish, 120V

  • Mfr # DNAP10MBBK

  • Zoro # G113457804


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
15.5
Length
10
Width
11.5
Lamp Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNAP10MBBK
Zoro #
G113457804
UPC #
037949504399
Country of Origin
China

Dimensions

Height
15.5
Length
10
Width
11.5

Details

Color
Black
Lamp Type
Hardwired
Voltage
120V
Number of Lights
1
Shade Type
Drum
Item
Pendant
Finish
Black
Material
Steel/Glass
Fixture Type
Pendant
Watts
60
Series
Dana
Sloped Ceiling Compatible
Yes
Recessed Lighting Housing Type
Yes
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Bulb Type
Replaceable Bulb
Damp/Wet Rating
cETLus Damp
Light Bulb Included
No

Description

The Dana Pendant is a lovely addition to any living room or hallway, effortlessly enhancing the ambiance of your space. Whether adorning your kitchen with a touch of contemporary charm or illuminating your office with sleek style, this Pendant Light certainly makes a statement. It's not just about lighting up your space, it's also about adding a stylish statement piece that complements your taste and decor.


  • Versatile pendant light perfect for enhancing the aesthetics of your living room or kitchen
  • Features replaceable bulb functionality, allowing for easy bulb changes and adjustments
  • Designed for use in hallways, bringing a touch of contemporary charm to any space
  • Can be effortlessly styled in your office for optimal office lighting
  • Compact design perfect for making a big impact without overwhelming your space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.