Zoro Homepage

Dana Sconce, 14 in., Black Finish, 120V

  • Mfr # DNAS0714MBBK

  • Zoro # G313457796


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Height
13.5
Fixture Voltage
120V
Finish
Black
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNAS0714MBBK
Zoro #
G313457796
UPC #
37949504382
Country of Origin
China

Dimensions

Height
13.5
Width
3.8
Length
3.75

Details

Fixture Type
Sconce
Fixture Voltage
120V
Finish
Black
Item
Sconce
Glass Color
Black
Voltage
120V
Lamp Type
Hardwired
Series
Dana
Housing Material
Steel/Glass
Shade Type
Rectangular
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Replaceable Bulb
Watts
60
Light Bulb Included
No

Description

Dana Sconce brings a contemporary touch to your home by incorporating a simple yet effective design. As a part of our contemporary home lighting collection, this wall sconce exudes sophistication and elegance. Whether it's your living room or bedroom, the Dana Sconce fits right in and promises to elevate your style.


  • Elegant and sophisticated design ideal for any contemporary home
  • A perfect wall sconce to bring warmth and depth to your rooms
  • Designed to be durable and long-lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.