Zoro Homepage

Daniel 6-in. LED Outdoor Sconce - Textured Grey

  • Mfr # DANW0706LAJENTG

  • Zoro # G111821560


product price: $63.00
/ea

Key Features

Includes
Diffuser
Voltage
120V
Width
7.38 in
Length
5.5 in
Glass Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DANW0706LAJENTG
Zoro #
G111821560
UPC #
037949503781
Country of Origin
China

Dimensions

Width
7.38 in
Length
5.5 in

Details

Includes
Diffuser
Item
Outdoor Wall Sconce
Voltage
120V
Glass Color
Grey
Type
Hardwired
Material
Polycarbonate
Finish
Grey

Description

Meet the Daniel LED Outdoor Sconce, expertly crafted from durable polycarbonate, boasting a modern design. With two dome-shaped lights, this fixture offers a contemporary aesthetic while providing efficient and stylish outdoor illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.