Zoro Homepage

Daniel 6in. Outdoor LED Sconce - 12W - Bronze

  • Mfr # DANW0706LAJENBZ

  • Zoro # G716279322


product price: $63.00
/ea

Key Features

Fixture Rated Life
50,000 hrs.
Lumens
1000
Fixture Voltage
120V
Width
7.38 in
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DANW0706LAJENBZ
Zoro #
G716279322
UPC #
37949503774
Country of Origin
China

Dimensions

Width
7.38 in
Length
5.5 in
Height
6 in

Details

Item
Outdoor Sconce
Fixture Rated Life
50,000 hrs.
Lumens
1000
Fixture Voltage
120V
CRI
80
Lamp Type
Integrated LED
Housing Finish
Bronze
Color Temp.
3000K/4000K/5000K
Includes
1 x Outdoor Sconce
Dimmable
No
Title 24
Yes
Material
Polycarbonate
Housing Color
Bronze, brown
Slope Ceiling Adaptable
No
System Type
Hardwired
Assembly Required
Yes
Diffuser Included
Yes
Orientation
Vertical/Horizontal
Shade Color
White
Shade Material
Polycarbonate

Description

Transform your patio or balcony with the Daniel LED Outdoor Sconce. This elegant lighting solution pairs a sleek, modern design with practical functionality, elevating the ambiance of your outdoor spaces. Featuring pivoting heads, it allows you to adjust the light direction for targeted illumination, creating a warm and inviting atmosphere wherever its placed.


  • IP65 rated for coastal applications
  • Three color selectable CCT switch
  • Polycarbonate construction for durability
  • Integrated LED for energy efficiency
  • IP65-rated for wet locations
  • Ideal for outdoor lighting needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.