Zoro Homepage

Davis - 52in 3 Blade LED Ceiling Fan - Black Finish

  • Mfr # DVSN523LACBKBK-WS

  • Zoro # G222652961


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
2700K/3000K/3500K/4000K/5000K
Height
19 in
Fan Mounting Location
Indoor
Standards
cETLus Listed
Features
Fixture Dimmable, Dust with a soft dry cloth.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVSN523LACBKBK-WS
Zoro #
G222652961
UPC #
037949512165
Country of Origin
China

Dimensions

Height
19 in
Length
52 in
Width
52 in

Details

Item
Ceiling Fan
Color Temp.
2700K/3000K/3500K/4000K/5000K
Fan Mounting Location
Indoor
Standards
cETLus Listed
Features
Fixture Dimmable, Dust with a soft dry cloth.
Watts
140 W
CRI
90
Lumens
1400
Voltage
120 V
Fan Blade Color
Black
Material
Steel, Plywood, Glass

Description

The Davis series optimizes air movement with its wide 3 blade circulation. The AC motor has a reversible function for year round comfort and comes standard with 5 CCT LED downlight.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.