Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davis - 52in 3 Blade LED Ceiling Fan - Silver Finish

  • Mfr # DVSN523LACSNSL-WS

  • Zoro # G022652918


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Lumens
1400
Fan Blade Color
Satin Nickel
Height
19 in
Material
Steel, Plywood, Glass
Watts
140 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVSN523LACSNSL-WS
Zoro #
G022652918
UPC #
037949512196
Country of Origin
China

Dimensions

Height
19 in
Width
52 in
Length
52 in

Details

Lumens
1400
Fan Blade Color
Satin Nickel
Material
Steel, Plywood, Glass
Watts
140 W
CRI
90
Color Temp.
2700K/3000K/3500K/4000K/5000K
Features
Fixture Dimmable, Dust with a soft dry cloth.
Fan Mounting Location
Indoor
Voltage
120 V
Standards
cETLus Listed
Item
Ceiling Fan

Description

The Davis series optimizes air movement with its wide 3 blade circulation. The AC motor has a reversible function for year round comfort and comes standard with 5 CCT LED downlight.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.