Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Afx Dayton Pendant LED 46W 4400Lm 120-277V DYP3044LAJUDSN

Dayton Pendant LED 46W 4400Lm 120-277V (Discontinued)

  • Mfr # DYP3044LAJUDSN
  • Zoro # G404302288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYP3044LAJUDSN
Zoro #
G404302288
UPC #
37949472131
Country of Origin
China

Description

Add a touch of class and warm, ambient light to your space with the Dayton LED Pendant. Designed with a sleek satin nickel finish and steel base, this fixture is perfect for a contemporary vibe. Use this hanging overhead light to brighten up your kitchen or dining room space. / This Pendant is designed for residential or commercial use with hardwire installation only / 0-10V (120-277V) & TRIAC/ELV (120V) Dimmable / Satin Nickel Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.