
Dean 11-in. LED Outdoor Flush Mount - Black
Mfr # DEAW11LAJENBK
Zoro # G711755111
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Includes
Diffuser
Length
11 in
Fixture Housing Color
Black
Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEAW11LAJENBK
Zoro #
G711755111
UPC #
037949503835
Country of Origin
China
Dimensions
Length
11 in
Width
11 in
Details
Item
Outdoor Flush Mount
Voltage
120V
Includes
Diffuser
Housing Finish
Black
Fixture Housing Color
Black
Type
Hardwired
Material
Aluminum, Polycarbonate
Description
Introducing the Dean LED Outdoor Flush Mount, skillfully crafted from resilient aluminum, boasting a sleek, modern, and round design. Its contemporary aesthetics blend seamlessly with durability, offering stylish and reliable outdoor illumination for any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.