
Dean 11-in. LED Outdoor Flush Mount - Textured Grey
Mfr # DEAW11LAJENTG
Zoro # G411755114
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Length
11 in
Fixture Housing Color
Grey
Includes
Diffuser
Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEAW11LAJENTG
Zoro #
G411755114
UPC #
037949503859
Country of Origin
China
Dimensions
Length
11 in
Width
11 in
Details
Item
Outdoor Flush Mount
Voltage
120V
Housing Finish
Grey
Fixture Housing Color
Grey
Includes
Diffuser
Type
Hardwired
Material
Aluminum, Polycarbonate
Description
Introducing the Dean LED Outdoor Flush Mount, skillfully crafted from resilient aluminum, boasting a sleek, modern, and round design. Its contemporary aesthetics blend seamlessly with durability, offering stylish and reliable outdoor illumination for any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.