Zoro Homepage

Dean 8-in. LED Outdoor Flush Mount - Black

  • Mfr # DEAW08LAJENBK

  • Zoro # G211755109


product price: $63.00
/ea

Key Features

Voltage
120V
Includes
Diffuser
Length
8 in
Type
Hardwired
Fixture Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEAW08LAJENBK
Zoro #
G211755109
UPC #
037949503804
Country of Origin
China

Dimensions

Width
8 in
Length
8 in

Details

Item
Outdoor Flush Mount
Voltage
120V
Includes
Diffuser
Housing Finish
Black
Type
Hardwired
Fixture Housing Color
Black
Material
Aluminum, Polycarbonate

Description

Introducing the Dean LED Outdoor Flush Mount, skillfully crafted from resilient aluminum, boasting a sleek, modern, and round design. Its contemporary aesthetics blend seamlessly with durability, offering stylish and reliable outdoor illumination for any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.